VWR® Traceable®, Thermo-Hygrometer with Dew Point and Wet Bulb
Catalog # 620-2278
Supplier: VWR Collection
Specifications
- Range:−40…+70 °C; 1 - 99% RH
- Resolution:0,1 °C; 0,1% RH
- Weight:120,5 g
- Seq:01
- W×D×H:108×25,4×108 mm
- Environmentally Preferable:
- Accuracy:±4,0 (20 - 80) %
- Pk:1
Specifications
About this item
This instrument, with internal sensor, is designed for measurement of relative humidity (RH) and temperature.
- Current or maximum/minimum values
- High and low alarms may be set in 0,1 increments for all four readings
- Alarm sounds for 1 minute and a red LED flashes until reading returns to non alarm conditions
Certifications: Traceable to NIST standards. Calibration conforms with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with stand, wall mount, two AA batteries and Traceable® certificate of calibration.