Order Entry
Austria
ContactUsLinkComponent
Inline gas filters, Wafergard® III NF Micro
Inline gas filters, Wafergard® III NF Micro
Supplier:  ENTEGRIS
Certificates
undefined
Inline gas filters, Wafergard® III NF Micro
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • ENTEWG3NSMSL2
  • ENTEWG3NS5RR2
  • Material:
  • Nickel
  • Nickel
  • Max. differential pressure:
  • Forward/reverse: 35
  • Forward/reverse: 35
  • Max. operating pressure:
  • 207 bar @ 100 °C
  • 207 bar @ 100 °C
  • Leak rating:
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Max. operating temperature:
  • Inert gases: 400 °C at 35 bar
    Corrosive and reactive gases 50 °C at 70 bar
  • Inert gases: 400 °C at 35 bar
    Corrosive and reactive gases 50 °C at 70 bar
  • Fitting size:
  • 1/4" gasket seal
  • 1/4" gasket seal
  • Inlet/outlet:
  • Male/male
  • Male/male
  • Ø×L:
  • 19×50 mm
  • 19×84 mm

Specifications

Frequently Bought Together