High visibility overalls with bib and braces, 1015 PLU
Supplier: FRISTADS KANSAS
Certificates
About this item
These overalls consist of different fabric combinations. The fluorescent material is water repellent and manufactured from 80% polyester and 20% cotton. The other parts are made of 65% polyester and 35% cotton with a soft nap on reverse. The reinforcement is made from 100 % polyamide.
- Two-way, full-length front zip, adjustable waist with buttons
- Two chest pockets with zip, elasticated braces, D-ring at waistband
- Two front pockets, two back pockets
- Leg pocket with flap and velcro fastening, phone pocket with flap and velcro fastening, D-ring and plastic ID-card holder
- Hammer loop, Cordura®-reinforced folding rule pocket with tool pocket, two buttons and loops for two sheath knifes
- Reinforced thigh panels in contrast colour, Cordura®-reinforced leg ends
- Rounded knees, Cordura® reinforced knee pockets with inside opening for height-adjustable knee pads
Weight: 300 g/m²
Certifications: EN 471 (2-2); OEKO-TEX® certified
Specifications
- Catalog No:
- KWIN101019171C52
- KWIN101019171C54
- KWIN101019171C56
- KWIN101019171D92
- KWIN101019171C60
- KWIN101019171C58
- KWIN101019171C44
- KWIN101019171D116
- KWIN101019171C48
- KWIN101019171C146
- KWIN101019171C148
- KWIN101019171C150
- KWIN101019171C152
- KWIN101019171C154
- KWIN101019171D96
- KWIN101019171C156
- KWIN101019171C66
- KWIN101019171C64
- KWIN101019171D100
- KWIN101019171C46
- KWIN101019171D104
- KWIN101019171C62
- KWIN101019171D108
- KWIN101019171C50
- KWIN101019171D112
- Model:
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Specifications
Frequently Bought Together