High speed polarimeters
Supplier: A.KRÜSS Optronic
Certificates
About this item
These polarimeters are designed to measure optically active liquids.
- Time savings: One second measurement duration
- Bright touchscreen display with intuitive operation with data display of all important settings and measurements
- Interval or continuous measurement possible
- Calibratable temperature sensor
- Full cGMP/GLP capability: Password protection, data backup, automatic printout or data output in CSV-format
The measuring time is one second, regardless of the rotation angle of the sample. Meets the relevant international standards such as Pharmacopoeia, OIML, ASTM. The T-models of the P8000 series are equipped with thermostat interfaces.
Specifications
- Catalog No:
- KRUEP8000
- KRUEP8100-T
- KRUEP8000-T
- Model:
- P8000
- P8100-T
- P8000-T
- Wavelength:
- 589 nm
- 589 nm
- 589 nm
- Measuring range:
- 0 - 99,9 g/ml
- 0 - 99,9 g/ml
- 0 - 99,9 g/ml
- Angular scale accuracy:
- ±0,003 °A
- ±0,002 °A
- ±0,003 °A
- Angular scale range:
- ±90 °A
- ±90 °A
- ±90 °A
- Angular scale resolution:
- 0,001 °A
- 0,001 °A
- 0,001 °A
- Sugar scale accuracy:
- ±0,01 °Z
- ±0,01 °Z
- ±0,01 °Z
- Sugar scale range:
- Up to 259 °Z
- Up to 259 °Z
- Up to 259 °Z
- Calibration:
- Automatic (menu-driven)
- Automatic (menu-driven)
- Automatic (menu-driven)
- Reproducibility:
- 0,1 g/ml
- 0,1 g/ml
- 0,1 g/ml
- Memory:
- 999 values
- 999 values
- 999 values
- Light source:
- LED with filter
- LED with filter
- LED with filter
- Temperature compensation:
- -
- 15 - 40
- 15 - 40
- Temperature accuracy:
- ±0,2 °C
- ±0,2 °C
- ±0,2 °C
- W×D×H:
- 645×200×360 mm
- 645×200×360 mm
- 645×200×360 mm
- Weight:
- 28 kg
- 28 kg
- 28 kg
Specifications
Frequently Bought Together