Order Entry
Austria
ContactUsLinkComponent
Alcohol meters with thermometer
Alcohol meters with thermometer
Catalog # GERI0857
Supplier:  GERING
undefined
Alcohol meters with thermometer
Catalog # GERI0857
Supplier:  GERING

Specifications

  • Temperature Range:
    0…35 °C
  • Description:
    Alcohol meter according to Gay-Lussac (15 °C)
  • Length:
    330/320 mm
  • Seq:
    02
  • Division:
    1,0 %
  • Pk:
    1
  • Range:
    0 - 100 %

Specifications

About this item

Alcohol meters for special applications.