Order Entry
Austria
ContactUsLinkComponent
 
Instrument cleaner, pH neutral, Bodedex® forte
Catalog # BODL973765
Supplier:  Bode
undefined
Instrument cleaner, pH neutral, Bodedex® forte
Catalog # BODL973765
Supplier:  Bode

Specifications

  • Capacity:
    500 ml
  • Description:
    Bodedex® forte, pH neutral cleaner
  • Seq:
    01
  • Packed:
    Plastic bottle
  • Pk:
    20

Specifications

About this item

Bodedex® forte, a pH-neutral cleaner for heat-sensitive and heat-resistant instruments, is used for removal of blood, protein, secretions and greaseby immersion. It also gently dissolves pertinacious residues of x-ray contrast media and biofilms.

  • Contains non ionic and amphoteric surfactants, solvents, complexing agents, amino acid, derivatives, corrosion inhibitors, anti-foaming agents, preservative
  • Suitable for use in ultrasonic cleaning baths
  • Pale yellow clear liquid
  • pH value of 1% solution: approx 7