Order Entry
Austria
ContactUsLinkComponent
Flame photometer
Flame photometer
Catalog # SHEW47542500
Flame photometer
Catalog # SHEW47542500

Specifications

  • Range:
    (Na) 0 - 40 ppm (K) 0 - 20 ppm (Li) 0 - 100 ppm ; 0 - 1 ppm for clinical mode (Ca) 0 - 100 ppm
  • Description:
    Flame photometer
  • W×D×H:
    390×345×510 mm
  • Detection limit:
    (Na/K/Li) 0,5 ppm (Ca) 5 ppm
  • Linearity:
    ±1 % @ 50 % of displayed value
  • Reproducibility:
    Up to 2 % for 20 consecutive samples
  • Weight:
    10 kg
  • Pk:
    1

Specifications

About this item

Designed to measure up to four elements: Sodium (Na), potassium (K) and calcium (Ca) using air/propane flame.

  • Fully automatic ignition and flame optimisation
  • Date and time of analysis printed at each calibration
  • Quality check and repeat samples identified on the printout

In 'Continuous' mode, it displays the current value on each channel: A reading can be printed at any time.

In 'Peak' mode, it can detect a stable reading following sample introduction for transfer to a printer or computer and the display is frozen until the next sample.

Delivery: Supplied with air compressor and BlueNotes™ 420 software.