Order Entry
Austria
ContactUsLinkComponent
ThermoSafe® Nomadic® Pre-Qualified 2 to 8 °C Shippers
ThermoSafe® Nomadic® Pre-Qualified 2 to 8 °C Shippers
Catalog # SCATE280C
Supplier:  Sonoco Thermosafe
undefined
ThermoSafe® Nomadic® Pre-Qualified 2 to 8 °C Shippers
Catalog # SCATE280C
Supplier:  Sonoco Thermosafe

Specifications

  • Capacity:
    10,5 L
  • Description:
    Nomadic® 48 hour, pre-qualified 2...8 °C shipper
  • Pk:
    1
  • W×D×H int.:
    254×127×95 mm

Specifications

About this item

Nomadic® pre-qualified shippers are designed for the shipment of pharmacetuicals, biological specimens, and samples.

  • Pre-qualified 2 to 8°C shipper which delivers 48 hour performance
  • PUR insulation base and lid in robust outer corrugate
  • Qualified duration: 48 hours
  • Ideal for use as diagnostic specimen and infectious substance compliant shipper overpacks

Nomadic® was the industry's first pre-qualified solution and is still trusted for pharmaceutical and clinical trial products around the world. Nomadic® shippers can be used to ship minimum loads of 1 ml syringes to maximum load of liquid in bottles as space allows in the corepack provided.