Order Entry
Austria
ContactUsLinkComponent
Disposable filters, Fluoroline™ P1000
Disposable filters, Fluoroline™ P1000
Supplier:  ENTEGRIS
Certificates
undefined
Disposable filters, Fluoroline™ P1000
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • ENTEPFFV01P4P
  • ENTEPFFG01P4P
  • ENTEPFFZ01P4P
  • Water flow rate:
  • up to 5 l/min
  • up to 5 l/min
  • up to 5 l/min
  • Filtration area:
  • 1000 cm²
  • 1000 cm²
  • 1000 cm²
  • Inlet/outlet:
  • 6,4 mm, Super Type Pillar® fittings
  • 6,4 mm, Super Type Pillar® fittings
  • 6,4 mm, Super Type Pillar® fittings
  • Ø×L:
  • 59×120 mm
  • 59×120 mm
  • 59×120 mm
  • Max. pressure:
  • 4,0 bar
  • 4,0 bar
  • 4,0 bar

Specifications

Frequently Bought Together