Order Entry
Austria
Orders LinkContactUsLinkComponent
Dipper basket

Dipper basket

Dipper baskets, ETFE, 235 mm, 68 mm
Catalog # 300-0235
Supplier:   ENTEGRIS
Dipper basket
Catalog # 300-0235
Supplier:  ENTEGRIS
Dipper basket
Dipper basket

Dipper baskets, ETFE, 235 mm, 68 mm

Price
Inquire For Price
Log in for availability
1 * 4 ST
Product Details & Documents

Dipper basket used to clean or etch small pieces.

  • Hook on end of handle
  • 100 openings of 5,6 mm
  • Fits inside 400 ml and larger beakers

Caution: Articles may not be available in all countries. Please contact your local Avantor office.

Specifications
  • Ø:
    68 mm
  • Description:
    Dipper baskets
  • Length:
    235 mm
  • Material:
    ETFE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.