Order Entry
Austria
ContactUsLinkComponent
Multi-use temperature, humidity and shock data logger, 184 G1
Multi-use temperature, humidity and shock data logger, 184 G1
Catalog # 620-2285
Supplier:  Testo
undefined
Multi-use temperature, humidity and shock data logger, 184 G1
Catalog # 620-2285
Supplier:  Testo

Specifications

  • Range:
    –20…+70 °C; 0...100% RH; 0...10 g
  • Resolution:
    0,1 °C; 0,1% RH; 0,1 g
  • Data memory - No. of readings:
    64000
  • Interface:
    USB
  • Protection class:
    IP 30
  • Description:
    Mini temperature, humidity and shock logger,184 G1
  • Battery life:
    120 days
  • Alarm:
    LED and Display
  • Batteries:
    Lithium battery CR2450, 3 V
  • Display:
    Segmented LCD
  • Weight:
    44 g
  • W×D×H:
    40×97×12 mm
  • Pk:
    1

Specifications

About this item

Multi-use temperature, humidity and shock data logger is designed for temperature, humidity and impact monitoring in the cold chain and transportation sectors. It is suitable for the food and pharmaceutical industries for the transport of sensitive goods.

  • Measurement rate from one minute to 24 hours
  • Unlimited operating time
  • Clear indication of alarms and alerts
  • Easy setting and automatic PDF reporting via connection to PC

Ideal for monitoring the transport of sensitive products such as electronics, art, pharmaceuticals or foods safely and conveniently.

Certifications: ISO 9001:2008, EN 12830 and HACCP certified. CFR ready. Compliant with GxP.
Delivery: Supplied with data logger for shock, humidity and temperature testo 184 G1 for transport monitoring, battery and wall bracket.