Upright microscopes, BA410 Elite
: MOTIC
The BA410 Elite is designed for diagnosis in pathology, haematology and cytology.
- Increased numerical apertures for detailed specimen evaluation
- Energy saving mode: Automatic On/Off setting via infrared sensor
- Halogen light interchangeable with a LED module (to be purchased separately) for the 50 W version
: Epi-fluorescence attachment consists of: Filter cassette, lamp house, collector lens and mercury lamp socket for HBO 100 W, mercury lamp HG100 W, starter unit HBO 100 W, lamp centring tool plus light trap and power cord.
: Supplied with blue filter (45 mm), immersion oil (5 ml), power cord, Allen key and dust cover.
- Catalog No:
- 630-2542
- 630-2539
- 630-1514
- 630-2541
- 630-1175
- 630-2157
- Head:
- Siedentopf, 30° inclined, 360° rotating
- Siedentopf, 30° inclined, 360° rotating
- Siedentopf, 30° inclined, 360° rotating
- Siedentopf, 30° inclined, 360° rotating
- Nosepiece:
- Sextuple, reversed
- Sextuple, reversed
- Sextuple, reversed
- Sextuple, reversed
- Objectives:
- Plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Stage:
- 180×170 (movement: 80×55 mm)
- 180×170 mm (movement: 80×55 mm)
- 180×170 (movement: 80×55 mm)
- 180×170 (movement: 80×55 mm)
- Condenser:
- Achromat swing-out N.A. 0,90/0,13 with iris diaphragm
- Achromat swing-out N.A. 0,90/0,13 with iris diaphragm
- Achromat swing-out N.A. 0,90/0,13 with iris diaphragm
- Achromat swing-out N.A. 0,90/0,13 with iris diaphragm
- Focusing system:
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Illumination:
- Halogen
- Halogen
- Halogen
- Halogen
BA410 Elite Bino 100 W SP_1407_EN BA410 Elite Bino 50 W SP_1407_EN BA410 Elite Trino 100 W SP_1407_EN BA410 Elite Trino 50 W SP_1407_EN
Contrast Methods - Darkfield with slider solution for BA series Contrast Methods - Darkfield with turret solution for BA310, BA310E & BA410E Contrast Methods - HBO lamphouse set-up and alignment for BA410E & AE31E Contrast Methods - How to setup the fluorescence attachment on a BA410E Contrast Methods - Polarization Contrast in BA410E
Objectives
Frequently Bought Together