Industrial gloves, AlphaTec® 62-201
Lieferant: Ansell
Zertifikate
Über diesen Artikel
These natural rubber latex gloves with seamless nylon liner provide high flexibility and excellent levels of dexterity.
- Very good abrasion and tear resistance
- Allows contact heat up to 100 °C
- Smooth finish
Ideal for food processing and handling, janitorial use and for cleaning applications where people are in contact with detergents and cleaning liquids.
Thickness: 1,20 mm
Colour: Blue
EN 374 (AKL), EN 388 (3131), EN 407 (X1XXXX), Cat. III; AQL 0,65 Food contact approved
Certifications: EN ISO 374-1:2016 Type A (AKLMPT), EN ISO 374-5:2016, EN 388:2016 (3131A), EN 407 (X1XXXX), Cat. III; AQL 0,65
Food contact approved
Food contact approved
Spezifikationen
- Catalog No:
- 112-6435
- 112-6433
- 112-6434
- 112-6432
- 112-6436
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374-1:2016 Type A (AKLMPT), EN ISO 374-5:2016, EN 388:2016 (3131A), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type A (AKLMPT), EN ISO 374-5:2016, EN 388:2016 (3131A), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type A (AKLMPT), EN ISO 374-5:2016, EN 388:2016 (3131A), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type A (AKLMPT), EN ISO 374-5:2016, EN 388:2016 (3131A), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type A (AKLMPT), EN ISO 374-5:2016, EN 388:2016 (3131A), EN 407 (X1XXXX)
Spezifikationen
Frequently Bought Together