Order Entry
Austria
ContactUsLinkComponent
Face shield, Pervo Nova AC
Face shield, Pervo Nova AC
Catalog # DALL820444
Supplier:  HONEYWELL SAFETY
Face shield, Pervo Nova AC
Catalog # DALL820444
Supplier:  HONEYWELL SAFETY

Specifications

  • Type:
    Anti-UV, chemical and impact resistant
  • Material:
    Acetate
  • Pk:
    1

Specifications

About this item

Faceshield for all industrial applications. Browguard made from clear acetate, visor from non-mist treated acetate and carrier from polyamide. Protects against impacts from flying particles of low energy, hot solid penetration, splashes of liquids and liquid sprays and is resistant to numerous solvents, acids and alkalis.

  • Impact resistant (6 mm steel ball at 45 m/s) and heat resistant up to 70 °C
  • Visible light transmission of 92% min and UV absorption of 99,5% up to 365 nm
  • Fitted with a 21 cm visor; visor is replaceable

Weight: 321 g.

Certifications: EN 166 2.3.F