Order Entry
Austria
ContactUsLinkComponent
Infrared thermometer with probe, Food Pro Plus
Infrared thermometer with probe, Food Pro Plus
Catalog # COMAFPP
Supplier:  COMARK
Infrared thermometer with probe, Food Pro Plus
Catalog # COMAFPP
Supplier:  COMARK

Specifications

  • Range:
    −35…+275 (IR); −40…+200 °C
  • Weight:
    150 g
  • W×D×H:
    30×50×150 mm
  • Accuracy:
    ±1,0 (−40…+65); ±1,5% (>+65) °C
  • Pk:
    1

Specifications

About this item

The FPP Food Pro Plus for infrared temperature measurement has a countdown timer and a flip-down thin-tip penetration probe for more accurate confirmation of temperature where a potential problem has been identified.

  • Target illumination shows measurement area so user can move closer for more accurate readings.
  • Hand washable sealed to IP54 standards for long life expectancy and accuracy
  • Set adjustable alarms for line check reminders
  • Spot illumination target infrared measurements highlighted by LED
  • Scale °C/°F switchable
  • Display hold 7 second with auto switch off
  • Instant non-contact readings can reduce product wastage, chance of cross contamination and staff time carrying out checks

HACCP temperature danger zones indicated with clear safe/unsafe LED warnings:
Green: Temperatures are within safety guidelines and outside danger zone
Red Warning: Temperatures are inside the HACCP danger zone and potentially unsafe - HACCP danger zone set at 4°C to 60°C / 40°F to 140°F

Certifications: Traceable Certificate included.
Delivery: Supplied with carrying pouch.