Order Entry
Austria
Orders LinkContactUsLinkComponent
Immersion probe

Immersion probe

Integral design general purpose penetration probe, −40…+150 °C, Stainless steel, 3,3×100 mm
Catalog # COMAPX33L
Supplier:   COMARK
Immersion probe
Catalog # COMAPX33L
Supplier:  COMARK
Immersion probe

Integral design general purpose penetration probe, −40…+150 °C, Stainless steel, 3,3×100 mm

Price
119,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The PX33L Integral Plug Probe is a general purpose penetration probe that connects directly to a thermometer for single-handed temperature taking.

  • Temperature range: −40 to 150 °C / −40 to 302 °F
  • Sensor type: Thermistor (PST)
  • Thin tip: 3,3 mm

The PX33L Integral Plug Probe is fitted with a 6-Pin Lumberg connector with locking screw, to provide a strong and secure probe-to-instrument connection with better prevention of liquid ingress.

Not suitable for intrinsically safe applications

Specifications
  • Range:
    −40…+150 °C
  • Description:
    Integral design general purpose penetration probe
  • Material:
    Stainless steel
  • Ø×L:
    3,3×100 mm