Order Entry
Austria
ContactUsLinkComponent
VWR®, Clock with Temperature and Humidity Display
VWR®, Clock with Temperature and Humidity Display
Catalog # 620-2220
Supplier:  VWR Collection
undefined
VWR®, Clock with Temperature and Humidity Display
Catalog # 620-2220
Supplier:  VWR Collection

Specifications

  • Ø:
    317,5 mm
  • Colour:
    White/blue
  • Description:
    Clock with temperature and humidity display
  • Seq:
    01
  • Accuracy:
    0,01 %
  • Pk:
    1

Specifications

About this item

This lab wall clock displays time, temperature, and humidity.

  • Quartz crystal accuracy
  • Analogue time, temperature (–20 to +55 °C) and humidity (0 to 100%)
  • Round modern design with highly visible blue colour
  • Bright red sweeping second hand provides superior visibility
Certifications: Traceability to standards provided by NIST. Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.
Delivery: Supplied with battery, wall-mount screw and certificate of calibration.