Order Entry
Austria
ContactUsLinkComponent
 
Cleaning swab, PurSwab®
Catalog # PMPC816
Supplier:  PURITAN MEDICAL
undefined
Cleaning swab, PurSwab®
Catalog # PMPC816
Supplier:  PURITAN MEDICAL

Specifications

  • Handle length:
    403 mm
  • Head length:
    28 mm
  • Description:
    Swabs with rayon fiber tip and PP handle
  • Total length:
    407,9 mm
  • Pk:
    500

Specifications

About this item

Proctoscopic swab made with USP grade rayon fibre that is carded on-site to maintain consistency.

  • Large rayon tip is extra-absorbent

Suitable for use in obstetrics and gynecology preparation and examinations as well as for cell collection in veterinary applications.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904