Order Entry
Austria
ContactUsLinkComponent
Tape dispenser, multiple roll
Tape dispenser, multiple roll
Catalog # 817-0310
Supplier:  ULTRATAPE
undefined
Tape dispenser, multiple roll
Catalog # 817-0310
Supplier:  ULTRATAPE

Specifications

  • For Use With:
    Tapes with 25 mm width
  • Colour:
    Blue
  • Description:
    Cleanroom tape dispenser, multi roll
  • Pk:
    1

Specifications

About this item

This multiple roll dispenser is designed to hold four rolls of up to 25,4 mm width and 201,2 metres in length.

Delivery: Supplied with four 76 mm plastic core holders.