Order Entry
Austria
ContactUsLinkComponent
Bi-metallic dial thermometer
Bi-metallic dial thermometer
Catalog # AMART110410
Supplier:  Amarell
Bi-metallic dial thermometer
Catalog # AMART110410
Supplier:  Amarell

Specifications

  • Ø:
    100 mm
  • Length:
    100 mm
  • Environmentally Preferable:
  • Pk:
    1
  • Range:
    0…120 °C

Specifications

About this item

Bimetal dial thermometers made of brass. The scale cover made of glass is used in heating systems and indutrial plants.

  • Axial stem
  • Thread: R ½"
  • Quick and reliable temperature control