Surface cleaning and disinfectant, perform® classic concentrate Q-Plus
Catalog # SCUE70000184
Supplier: SCHÜLKE & MAYR GMBH
Specifications
- Description:perform® classic concentrate Q-Plus, Surface disinfectant and cleaning
- Packed:5 l canister
- Pk:5 L
Specifications
About this item
Liquid concentrate based on quaternary ammonium, aromatic alcohols, non ionic surfactants and amphoteric glycine derivative suitable for surface cleaning and disinfection.
- Effective, cleansing, with good material compatibility
- Typical usage concentration 0,5% (20 ml in 4 litres water)
- pH of 0,5% solution: 8 to 9
- Bactericidal, virucidal (BVDV/Vaccinia), fungicidal
Caution: Use biocides safely. Always read the label and product information before use.