Order Entry
Austria
ContactUsLinkComponent
Cleanroom vacuum cleaner, MV-1CR (GC)
Cleanroom vacuum cleaner, MV-1CR (GC)
Catalog # 141-0955
Supplier:  TIGER-VAC
undefined
Cleanroom vacuum cleaner, MV-1CR (GC)
Catalog # 141-0955
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    186.89 m3/h
  • Filters:
    ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • Vacuum pressure:
    69" H2O
  • Description:
    Vacuum cleaner, MV-1CR (GC), EU-plug with with paper bag capacity of 5,7 l, with golf cart for manoeuvrability
  • Model:
    MV-1CR (GC)
  • W×H:
    203×914 mm
  • Horsepower:
    1,3 hp
  • Current:
    4,2 A
  • Frequency:
    50 Hz
  • Power:
    1000 W
  • Voltage:
    240 V
  • Weight:
    6,8 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Designed for general clean up in contamination controlled environments. Cleanroom compatible, can be used in the pharmaceutical industry.
Contruction: Stainless steel AISI 304.

  • Four-stage filtration system includes a ULPA filter (U15); double cloth filter, dome filter and disposable filter bag
  • Static-free
  • Special filter lined with stainless steel is available for the recovery of broken wafers and sharp objects
  • Single phase through-flow motor
  • Recovery capacity of 5,7 litres in disposable filter bag
  • Equipped with a golf cart for easy maneuverability

This unit is equipped with a true ULPA Filter (U15) located upstream of the motor. It is EMI/RFI shielded, equipped with an electronic filter suppresser which reduces electromagnetic interference (EMI), it provides shielding against RFI (Radio Frequency Interference), and will not disrupt computers and other sensitive electronic equipment. This unit is static-free and ESD safe. Any static produced while vacuuming is quickly and effectively discharged to the ground.

Note: For dry recovery only.
ULPA vacuum cleaner is aerosol leak tested.
Cleanroom compatible with ISO Class 4 (former Class 10).

Certifications: ULPA vacuum cleaner is aerosol leak tested.
Cleanroom compatible with ISO Class 4 (former Class 10).
Delivery: Complete tool kit included.
Caution: Note: For dry recovery only.