Order Entry
Austria
ContactUsLinkComponent
Anti-slip tape, Safety-Walk™ Standard
Anti-slip tape, Safety-Walk™ Standard
Catalog # MMMASW1SC305
Supplier:  3M
undefined
Anti-slip tape, Safety-Walk™ Standard
Catalog # MMMASW1SC305
Supplier:  3M

Specifications

  • Width:
    305,0 mm
  • Colour:
    Blue
  • Description:
    Anti-slip tape
  • Pk:
    1 Roll

Specifications

About this item

The Safety-Walk™ Standard tape consists of abrasive particles bonded by a tough, durable polymer to a plastic film.

  • Non-slip, abrasion-resistant surface
  • Provided with a self-adhesive back

Ideal for use on all slippery surfaces with intensive foot and rolling traffic like in corridors of production and storage, on ramps, stairs, ladders, machines and trucks.

Length: 18,2 m

Colour: Black