Glass refill for dish-shaped dewar flasks SCH-CAL
Supplier: KGW
Certificates
About this item
Specifications
- Catalog No:
- KGWA1172
- KGWA1171
- KGWA1176
- KGWA1175
- KGWA1174
- KGWA1173
- Modell:
- SCH 9 CAL
- SCH 6 CAL
- SCH 30 CAL
- SCH 20 CAL
- SCH 18 CAL
- SCH 15 CAL
- Nutzinhalt:
- 0,12 L
- 0,08 L
- 1,6 L
- 6,8 L
- 0,4 L
- 0,26 L
- Temperaturbereich:
- –200...+200 °C
- –200...+200 °C
- –200...+200 °C
- –200...+200 °C
- –200...+200 °C
- –200...+200 °C
- Int.Ø:
- 77 mm
- 67 mm
- 170 mm
- 138 mm
- 110 mm
- 100 mm
- Ext.Ø:
- 95 mm
- 80 mm
- 205 mm
- 160 mm
- 130 mm
- 120 mm
- Innenhöhe:
- 50
- 40
- 110
- 80
- 70
- 65
- Overall height:
- 90 mm
- 75 mm
- 145 mm
- 125 mm
- 115 mm
- 110 mm
Specifications
Frequently Bought Together