Order Entry
Austria
Orders LinkContactUsLinkComponent
Drum pump, PTFE

Drum pump, PTFE

Barrel pump, PTFE, with stop cock, PTFE, 400 ml/stroke, 950 mm, 32 mm
Catalog # MSGA16927
Supplier:   asecos
Drum pump, PTFE
Catalog # MSGA16927
Supplier:  asecos
Drum pump, PTFE
Drum pump, PTFE

Barrel pump, PTFE, with stop cock, PTFE, 400 ml/stroke, 950 mm, 32 mm

Price
701,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This drum pump is used for filling high purity liquids. PTFE with stop cock.

Specifications
  • Flow rate:
    400 ml/stroke
  • Description:
    Barrel pump, PTFE, with stop cock
  • Material:
    PTFE
  • Seq:
    01
  • Immersion depth:
    950 mm
  • Tube Ø:
    32 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.