Bowl, hemispherical mould
Catalog # 216-7425
Supplier: CONTACTO
Specifications
- Ext.Ø:200 mm
- Capacity:2000 ml
- Height:100 mm
- Seq:01
- Pk:1
Specifications
About this item
Stainless steel 18/10.
- Mirror polished finish
- Extra heavy gauge
- Good chemical resistance, very good thermal resistance
Multipurpose bowl for a wide range of uses.