Order Entry
Austria
ContactUsLinkComponent
Precision core thermometer, HACCP, TFX 420
Precision core thermometer, HACCP, TFX 420
Catalog # 620-1587
Supplier:  EBRO
undefined
Precision core thermometer, HACCP, TFX 420
Catalog # 620-1587
Supplier:  EBRO

Specifications

  • Range:
    −50…+400 °C
  • Resolution:
    0,1 °C
  • Weight:
    90 g
  • Description:
    TFX 420 without probe
  • Seq:
    01
  • W×D×H:
    54×22×109 mm
  • Accuracy:
    ±0,3 °C
  • Pk:
    1

Specifications

About this item

This handy and light thermometer can be used with different Pt 1000 probes for a wide range of applications.

  • Clearly arranged large display
  • Robust and impact resistant
  • Hold / MIN / MAX functions
  • Waterproof
  • Replaceable battery
Delivery: Supplied with three volt lithium battery for service life of about five years and a three-point calibration certificate. Supplied without probe.