Order Entry
Austria
ContactUsLinkComponent
VWR®, Clock with Calendar and Thermometer
VWR®, Clock with Calendar and Thermometer
Catalog # 620-2219
Supplier:  VWR Collection
undefined
VWR®, Clock with Calendar and Thermometer
Catalog # 620-2219
Supplier:  VWR Collection

Specifications

  • Colour:
    White/blue
  • Description:
    Clock with calendar and thermometer
  • Seq:
    01
  • W×D×H:
    235×25×254 mm
  • Accuracy:
    0,01 %
  • Pk:
    1

Specifications

About this item

W×D×H: 235×25×254 mm.

  • Time, date (day and month), temperature from −5 to +50 °C
  • Format: 12/24 hours
  • Stylish colours
Certifications: Compliance with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001 indicating traceability to NIST.
Delivery: Supplied with battery, wall-mounting device and certificate of calibration.