General purpose gloves, Sempervelvet
Supplier: Roth Carl
Certificates
About this item
These moulded latex gloves with beaded cuffs are flocked with cotton on the inside. They provide protection against chemicals but can also be used for food handling.
- Anatomically shaped for good fit
- Honeycomb pattern on the outside for improved grip
Length: 300 mm
Thickness: 0,45 mm
Colour: Orange
EN 388, EN 374; Cat. III; AQL 1,5 Food contact approved
Certifications: EN 388, EN 374; Cat. III; AQL 1,5
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ROTHAH97.1
- ROTHAH98.1
- ROTHAH95.1
- ROTHAH96.1
- Model:
- Sempervelvet TH
- Sempervelvet TH
- Sempervelvet TH
- Sempervelvet TH
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Honeycomb pattern
- Honeycomb pattern
- Honeycomb pattern
- Honeycomb pattern
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN 388, EN 374
- EN 388, EN 374
- EN 388, EN 374
- EN 388, EN 374
- Food contact approved:
- +
- +
- +
- +
Specifications
Frequently Bought Together