Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets Square

Buckets Square

Translucent, 20 L, 330×310 mm, 320 mm
Catalog # SEMA1358
Supplier:   SEMADENI
Buckets Square
Catalog # SEMA1358
Supplier:  SEMADENI
Buckets Square
Buckets Square

Translucent, 20 L, 330×310 mm, 320 mm

Price
96,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Buckets made of LDPE, translucent, for industrial and laboratory applications.

  • Heavy
  • Sturdy
  • With internal scale and metal carrying handle
Specifications
  • Capacity:
    20 L
  • Colour:
    Translucent
  • Dimensions:
    330×310 mm
  • Height:
    320 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.