Order Entry
Austria
Orders LinkContactUsLinkComponent
Swep single MicroControl mops

Swep single MicroControl mops

Swep Single MicroControl mop, Blue, 50 cm
Catalog # 129-1078
Supplier:   FHP VILEDA SCS
Swep single MicroControl mops
Catalog # 129-1078
Supplier:  FHP VILEDA SCS
Swep single MicroControl mops
Swep single MicroControl mops

Swep Single MicroControl mop, Blue, 50 cm

Price
49,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

In controlled environments the rooms need to be kept clean, healthy and reliable. Clean meaning ultra-clean, with surfaces free of particles, bacteria and contamination. MicroControl is the high-end reusable mop developed and manufactured by Vileda Professional, ensuring continuous cleaning performance down to a micron level. MicroControl is designed for cleaning floors, walls and ceilings.

  • The 100% microfiber mop ensures that contaminations are not only removed from the cleaned surface but also captured, ensuring very high cleaning performance with little effort
  • The multi-layer composition with inner felt layer, guarantees high absorbency and the heat-set backing results in compatibility for all sterilisation methods
  • On top of the MicroControl mop, the innovative cleaning lips enable easy and effective cleaning of skirting boards during floor cleaning
  • Suitable for sterilisation (autoclave or radiation)
  • High chemical resistance
  • Durability up to 200 washing cycles or 50 decontamination cycles (including sterilisation)

Based on the pre-prepared method the mops are ideal for industries with own laundry facilities. The pre-prepared system allows the user to reduce his/her overall cleaning costs, plus it saves time during both cleaning and preparation.

Designed for use in cleanroom class ISO 5/GMP A+B FED209D Class 100 according to Helmke drum classification cat. II (IEST-RP-CC-003-87-T).

Specifications
  • Colour:
    Blue
  • Description:
    Swep Single MicroControl mop
  • Length:
    50 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.