Order Entry
Austria
ContactUsLinkComponent
Laboratory trays
Laboratory trays
Catalog # SEMA4065
Supplier:  SEMADENI
undefined
Laboratory trays
Catalog # SEMA4065
Supplier:  SEMADENI

Specifications

  • Colour:
    White
  • Seq:
    02
  • W×D×H:
    227×177×50 mm
  • Pk:
    100

Specifications

About this item

Trays made of white co-polyester.

  • Stable
  • Temperature resistant from −40 to +220 °C
  • Suitable for use as a sterilisation or microwave tray

With rounded corners and smooth surfaces.