Order Entry
Austria
ContactUsLinkComponent
Scintillation vials, with snap cap
Scintillation vials, with snap cap
Catalog # SEMA3825
Supplier:  SEMADENI
undefined
Scintillation vials, with snap cap
Catalog # SEMA3825
Supplier:  SEMADENI

Specifications

  • Cap included:
    Yes
  • Ø×H:
    26×60 mm
  • Capacity:
    20,00 ml
  • Material:
    PP
  • Seq:
    02
  • Cap type:
    Snap cap
  • Pk:
    100

Specifications

About this item

These scintillation vials are made of high quality material and good solvent resistance with good stability.

  • With patented quick-release fastener
  • Closures are easily removable