Cleanroom wipes, pre-saturated, PROSAT® PS-919
Catalog # 115-0377
Supplier: CONTEC
Specifications
- Packed:30 wipes/bag
- L×W:279×229 mm
- Environmentally Preferable:
- Model:PROSAT® 919
- Fibres (>100 µm):0,145×10³/m²
- Basis weight:34 g/m²
- Particle generation (>=0,5 µm):23,9 × 10⁶/m²
- Extractables - using deionised water:0,040 g/m²
- Ions - potassium:<0,40 ppm
- Ions - sodium:0,08 ppm
- Ions - chloride:8,63 ppm
- Pk:30
Specifications
About this item
This non woven, meltblown PP wipe is pre-saturated with 91% isopropanol and 9% deionised water.
- Designed for the semiconductor industry
- Meltblown polypropylene provides improved durability
- Solvent blend meets SEMI specifications for metals and contaminants
- Pouches preserve cleanliness and solvent saturation level
Ideal for cleaning process tools and equipment as well as for wiping articles prior to pass through.
Suitable for use in Class 100, ISO 5, M3,5 cleanrooms.
Colour: White
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904