Order Entry
Austria
ContactUsLinkComponent
Infrared moisture analyser, MA37
Infrared moisture analyser, MA37
Catalog # 611-2888
Supplier:  Sartorius Balances
undefined
Infrared moisture analyser, MA37
Catalog # 611-2888
Supplier:  Sartorius Balances

Specifications

  • Model:
    MA37
  • Capacity:
    70 g
  • Temperature range:
    40...160 °C
  • Description:
    Infrared moisture analyser
  • Seq:
    01
  • Readability:
    0,01%/1,0 mg
  • Display:
    Touch screen and status light indicator
  • Displayed results:
    % moisture content (M and g) ; % solid content (S and g) ; % ATRO (M/S)
  • Endpoint/analysis mode:
    Fully automatic ; semi-automatic ; time setting ; manual
  • Heater type:
    Infrared metal heating elements
  • Housing W×D×H:
    215×400×210 mm
  • Repeatability:
    Std. Dev. ±0,2 % (1 g sample) ; ±0,05% (5 g sample)
  • W×D×H:
    215×400×210 mm
  • Pk:
    1

Specifications

About this item

Compact moisture analyser giving fast repeatable results with an improved user interface.

  • Convenient process tracking with status light indicator
  • Rapid heat up with powerful heating elements reduces overall process time
  • BetterClean design enables the user to remove the sample chamber plate and heating module and clean in a dishwasher
  • Mini-USB and automatic printer recognition for data communication

Suitable for routine daily tasks and designed to improve the overall operational efficiency from parameter set up through the heating process to final cleaning.

A basic moisture analyser for routine daily tasks, a replacement for the MA35, that is designed to improve the overall operational efficiency from parameter 'set up' through the heating process to final cleaning.

The MA160 is designed for routine work and method development for the QC laboratory who need fast, highly repeatable moisture results, management of several methods for different products and transfer of methods between instruments. The MA160 ensures easy method development and management, as well as simple sample handling and instrument performance testing.The Method Assistant function enables the user to easily develop new methods. Three simple steps are all it takes to develop a new method in less than 45 minutes.