Order Entry
Austria
ContactUsLinkComponent
Analytical HPLC columns, XTerra® Phenyl
Analytical HPLC columns, XTerra® Phenyl
Catalog # WATE186001147
Supplier:  WATERS
Analytical HPLC columns, XTerra® Phenyl
Catalog # WATE186001147
Supplier:  WATERS

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    125 Å
  • Length:
    250 mm
  • Seq:
    01
  • Phase:
    Phenyl
  • Pk:
    1

Specifications

About this item

XTerra® Phenyl columns are hybrid-based, reversed phase columns that incorporate phenyl ligand functionality. These first generation columns provide superior pH stability compared to a silica-based column.