Order Entry
Austria
ContactUsLinkComponent
Analytical HPLC columns, SunFire™ C8
Analytical HPLC columns, SunFire™ C8
Catalog # WATE186002730
Supplier:  WATERS
Analytical HPLC columns, SunFire™ C8
Catalog # WATE186002730
Supplier:  WATERS

Specifications

  • Ø int.:
    4,60 mm
  • Particle Size:
    3,5 µm
  • Pore size:
    100 Å
  • Description:
    C8 column
  • Length:
    75 mm
  • Seq:
    01
  • Phase:
    C8
  • Pk:
    1

Specifications

About this item

SunFire™ columns provide symmetrical peak shapes for improved resolution. With new bonding and endcapping technologies, they offer great efficiency for acid, neutral, and basic compounds at low and intermediate pH ranges. They are compatible with mass spectrometry applications, providing sharp peaks, high sensitivity, large peak capacities and very low bleed.