Order Entry
Austria
ContactUsLinkComponent
Polyurethane tubings, transparent
Polyurethane tubings, transparent
Catalog # SEMA2591
Supplier:  SEMADENI
undefined
Polyurethane tubings, transparent
Catalog # SEMA2591
Supplier:  SEMADENI

Specifications

  • Tubing ext.Ø:
    9,50 mm
  • Tubing int.Ø:
    6,00 mm
  • Wall thickness:
    1,75 mm
  • Pk:
    1 m

Specifications

About this item

Made of PU.

  • High mechanical strength
  • Resistant to dilute acids and alkaline solutions

Suitable for pressure lines, clean-up and analysis.

Operating temperature range −50 to 80 °C.