Order Entry
Austria
ContactUsLinkComponent
MaxQ™ 8000 Incubating Shakers
MaxQ™ 8000 Incubating Shakers
Certificates
undefined
MaxQ™ 8000 Incubating Shakers

Specifications

  • Catalog No:
  • 444-0896
  • 444-0897
  • BARNSHKE8000-1CEPR
  • Model:
  • MaxQ 8000 refrigerated
  • MaxQ 8000 refrigerated
  • MaxQ 8000 refrigerated
  • Temperature range:
  • Ambient 10…60 °C
  • Ambient −20…60 °C
  • Ambient 10…60 °C
  • Speed range:
  • 25 - 400 (±1) min⁻¹
  • 25 - 400 (±1) min⁻¹
  • 25 - 400 (±1) min⁻¹
  • Int. W×D×H:
  • 846×605×300 mm
  • 846×605×300 mm
  • 846×605×300 mm
  • W×D×H:
  • 1181×846×635 mm
  • 1435×846×635 mm
  • 1181×846×635 mm
  • Timer:
  • Continuous or timed for 1 minute up to 199 hr 59 min
  • Continuous or timed for 1 minute up to 199 hr 59 min
  • Continuous or timed for 1 minute up to 199 hr 59 min
  • Weight:
  • 32 kg
  • 328 kg
  • 32 kg
  • Orbit:
  • 25 mm
  • 25 mm
  • 25 mm

Specifications

Clamps for universal platforms

Product Information

Frequently Bought Together