Order Entry
Austria
ContactUsLinkComponent
Swabs, Microdenier
Swabs, Microdenier
Supplier:  Texwipe
Certificates
undefined
Swabs, Microdenier
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • 115-1897
  • 115-1899
  • 115-1895
  • Head shape:
  • Small
  • Small
  • Flat paddle
  • Head length:
  • 11 mm
  • 17 mm
  • 26 mm
  • Head width:
  • 3,2 mm
  • 6,8 mm
  • 13 mm
  • Handle length:
  • 60 mm
  • 145 mm
  • 102 mm
  • Handle width:
  • 2,2 mm
  • 3,2 mm
  • 5 mm

Specifications

Related Information

Frequently Bought Together