Order Entry
Austria
ContactUsLinkComponent
 
Stereo microscopes, GM-171
 :  MOTIC
 
undefined
Stereo microscopes, GM-171
 :  MOTIC

 

  • Catalog No:
  • MOTI1100200600851
  • MOTI1100200600841
  • Model:
  • GM-171
  • GM-171
  • Head:
  • 45° inclined
  • 45° inclined
  • Eyepieces:
  • WF 10×/23 mm
  • WF 10×/23 mm
  • Zoom lens:
  • 0,75× - 5×
  • 0,75× - 5×
  • Working distance:
  • 110 mm
  • 110 mm
  • Stage:
  • Mounting hole for gem holder on both sides
  • Mounting hole for gem holder on both sides
  • Illumination:
  • 7W incident fluorescence, 6V/30W transmitted halogen
  • 7W incident fluorescence, 6V/30W transmitted halogen
  • W×D×H:
  • 391×236×505 mm
  • 391×236×505 mm
  • Weight:
  • 8,2 kg
  • 8,2 kg

 

Eyepieces