Laboratory fridge/freezer with Comfort electronic controller and spark-free interior, ATEX, MediLine
Catalog # 471-1016
Supplier: Liebherr
Specifications
- W×D×H ext.:Fridge: 600×615×2000 mm
- Temperature:Réfrigérator : +3...+8 °C
Congélator : −9...−30 - Capacity:254 + 107 l
- Description:Laboratory refrigerator/freezer with Comfort electronic controller and spark-free interior, MediLine, LCexv 4030
- Model:LCexv 4030
- Cat. No.:471-1016
- Alarm:Audible and visual
- Defrost:Fridge: automatic
Freezer: manual - Display:Digital
- Material:ABS
- Shelves/drawers:4 glass shelves, 3 compartments (freezer)
- Weight:85 kg
- Pk:1
- W×D×H int.:NA mm
Specifications
About this item
Fridge/freezer with spark-free interior for storing explosive and highly flammable substances - for instance in the chemical industry or in special laboratories.
- Comfort electronic controller with digital temperature display enables temperatures to be set accurately
- Integrated data memory
- Dual controllers and dual compressors for optimum functionality
- 1-point calibration
- Access port for temperature sensor (Ø 10 mm)
- Convenient clear drawers (freezer part) with a transparent front providing a clear view of the products stored inside
- The doors are self-closing for convenient use, the door hinge is reversible and the gaskets are replaceable
Tested according to the 94/9 EC (ATEX 95) Directive. Rated as II 3G Ex nA II T6, suitable for storing explosive and highly flammable substances in sealed containers.
Ordering information: Please note that a non spark-free version is also available on request.