Order Entry
Austria
ContactUsLinkComponent
 
Pipettor holder system, PiRack™, SP Bel-Art
  BELAF189540000
undefined
Pipettor holder system, PiRack™, SP Bel-Art
  BELAF189540000

 

  • For:
    3 pipettors
  • Colour:
    Blue
  • Description:
    Triple holder (1 single holder clamp and 2 extenders) for shelf attachment
  • Seq:
    02
  • Pk:
    1

 

 

This PP system is strong enough to support the weight of even the heaviest pipettor. Hold a single pipette with one clamp or add a triple clamp or extenders to increase the number of holders at a work location.

  • Utility tray mounts between two clamps; ideal for storing pipetting supplies or other small items
  • Attach to any shelf or benchtop edge up to 2,54 cm (1") thick using the large locking thumbscrew clamp
  • Supports many standard brands of pipettors
  • All components are chemical resistant and autoclavable at 121 °C