Order Entry
Austria
ContactUsLinkComponent
Mopping system, Kentucky
Mopping system, Kentucky
Catalog # BUNZ020041Y
Supplier:  BUNZL
Mopping system, Kentucky
Catalog # BUNZ020041Y
Supplier:  BUNZL

Specifications

  • Capacity:
    -
  • Colour:
    Yellow
  • Description:
    Mop holder, Kentucky, aluminium, yellow, 1350 mm, complete with aluminium handle and colour coded grip
  • Length:
    1350 mm
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Kentucky mop holders: Metal mop holder complete with aluminium handle and colour coded grip.

Mop heads: Different models are available: the 'standard ones' and the roughneck, the last ones are better than the standard cotton Kentucky, they have an abrasive centre band, stay flat for efficiency and are more durable.

Floorline Kentucky mop bucket and wringer: Unit consists of a one piece, high profile, rigid, ergonomic, polypropylene, 25 L capacity bucket with 75 mm castors and printed sign. Combined with a colour co-ordinated plastic mop wringer incorporating smooth running nylon gears.

Unit consists of a one piece, high profile, rigid, ergonomic, polypropylene, 25 litre capacity bucket with 75 mm castors and printed sign. Combined with a colour co-ordinated plastic mop wringer incorporating smooth running nylon gears.