Order Entry
Austria
ContactUsLinkComponent
Ultrapure water systems, PURELAB® Chorus 1
Ultrapure water systems, PURELAB® Chorus 1
Supplier:  ELGA LabWater
Certificates
undefined
Ultrapure water systems, PURELAB® Chorus 1
Supplier:  ELGA LabWater

Specifications

  • Catalog No:
  • 171-0869
  • 171-0868
  • 171-0867
  • 171-0856
  • 171-0855
  • 171-0854
  • Model:
  • PURELAB® Chorus 1 Life Science
  • PURELAB® Chorus 1 General Science
  • PURELAB® Chorus 1 Analytical Research
  • Feed water:
  • Pre-treated (RO/SDI/distilled)
  • Pre-treated (RO/SDI/distilled)
  • Pre-treated (RO/SDI/distilled)
  • Flow rate:
  • Up to 2 l/min
  • Up to 2 l/min
  • Up to 2 l/min
  • Max. operating pressure:
  • 0,7 bar
  • 0,7 bar
  • 0,7 bar
  • TOC content:
  • 1 - 3 ppb
  • 3 - 10 ppb
  • 1 - 3 ppb
  • Resistivity at +25 °C:
  • 18.2 MΩ.cm
  • 18.2 MΩ.cm
  • 18.2 MΩ.cm
  • Bacteria:
  • <0,001 CFU/ml
  • <0,001 CFU/ml
  • <0,001 CFU/ml
  • Particles:
  • <0,01 µm
  • 0,2 µm (with POU filter)
  • <0,05 µm
  • Endotoxin:
  • <0,001 EU/ml
  • <0,001 EU/ml
  • <0,001 EU/ml
  • RNases:
  • < 1 pg/ml
  • -
  • < 1 pg/ml
  • DNases:
  • <5 pg/ml
  • -
  • <5 pg/ml
  • W×D×H:
  • 375×340×435 mm
  • 375×340×435 mm
  • 375×340×435 mm
  • Weight:
  • 19 kg
  • 18 kg
  • 19 kg

Specifications

Purification packs

Product Information