Digital thermometer, ad 20th
AMARE910640
: Amarell
- Model:ad 20 th
- Range:−50…+300 °C
- Resolution:0,1 °C
- Description:Electronic thermometer (without probes)
- Seq:05
- W×D×H:90×60×25 mm
- Accuracy:±0,5 °C or 1% of range
- Pk:1
This digital thermometer can be used with four different PT100 class A probes.
: Probes are sold separately.
: Supplied with battery.