Order Entry
Austria
Orders LinkContactUsLinkComponent
Container, rectangular, with handle

Container, rectangular, with handle

10 l, 187×288×273 mm, -
Catalog # 216-1604
Supplier:   HK PLASTICS
Container, rectangular, with handle
Catalog # 216-1604
Supplier:  HK PLASTICS
Container, rectangular, with handle
Container, rectangular, with handle

10 l, 187×288×273 mm, -

Price
2 910,00 €
Log in for availability
1 * 600 ST
Product Details & Documents

PP/PE.

  • Increase storage capacity, reduce the transport volume and the required shelf space
  • All materials are food grade approved and coloured master batch, cadmium free
  • Designed to be nestable and interlocking

Robust rectangular containers, which are easy to open and (re)close. Strong, ergonomic handle grips making them easy to transport.

Produced under BRC/IoP regulation, according to HACCP standards.

Specifications
  • Type:
    -
  • Capacity:
    10 l
  • W×D×H:
    187×288×273 mm