Trousers, lined, Portwest Texo, TX16
: Portwest
These trousers made of 60% cotton and 40% polyester feature a warm non bulky polyester lining for cooler environments.
- Knee pad pockets
- Velcro for hem adjustment
- Smart phone pocket
- Two rear patch pockets with contrast flaps
Weight: 245 g/m²
- Catalog No:
- 113-9736
- 113-9734
- 113-9724
- 113-9726
- 113-9735
- 113-9725
- 113-9723
- 113-9722
- 113-9732
- 113-9733
- Model:
- TX16
- TX16
- TX16
- TX16
- TX16
- TX16
- TX16
- TX16
- TX16
- TX16
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- 60% cotton, 40% polyester
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Frequently Bought Together