Order Entry
Austria
ContactUsLinkComponent
Precision tweezers, Erem®
Precision tweezers, Erem®
Catalog # BSNC2ASARU
Supplier:  Basan
undefined
Precision tweezers, Erem®
Catalog # BSNC2ASARU
Supplier:  Basan

Specifications

  • Type:
    Straight, blunt coated tips (2 mm width)
  • Length:
    120 mm
  • Pk:
    1

Specifications

About this item

Stainless steel. These tweezers are ideal for standard gripping applications and assembly jobs on printed-circuit boards.

  • Non rusting, non reflecting, heat-resistant, and anti-acid proof
  • Robust tips with coating: For non-stick holding of self-adhesive parts
  • Anti-magnetic