Order Entry
Austria
ContactUsLinkComponent
VWR®, Digital Timer, One Channel
VWR®, Digital Timer, One Channel
Catalog # 609-0203
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, One Channel
Catalog # 609-0203
Supplier:  VWR Collection

Specifications

  • Colour:
    White/black
  • Description:
    Digital timer, single channel
  • W×D×H:
    63,5×12,7×57 mm
  • Accuracy:
    ±0,01% (1 s)
  • Pk:
    1

Specifications

About this item

Timing capacity: 99 minutes, 59 seconds in steps of 1 second (±0,01%).

  • LCD
  • Counts up and down
  • Numbered keys make it simple to set countdown time
  • Alarm
Certifications: Compliance with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, indicating traceability to NIST.
Delivery: Supplied with clip, stand, magnet, opening for lanyard, battery and certificate of calibration.